Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D

Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D

Item #: WB189572A

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $135.95

Save $6.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $135.95 ea.
  • Buy 7+ $133.95 ea.

Quantity

Customers Also Viewed

Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion.

Weights & Dimensions

  • Depth 18 in
  • Width 60 in

Product Details

  • Add On Type Shelf
  • Description Wire
  • Assembly Required Assembled
  • Shelf Type Wire
  • Wire Material Stainless Steel
  • Accessory Type Shelf
  • Brand Nexel
  • Material 304 Stainless Steel
  • Manufacturers Part Number S1860S
  • Shelf Capacity 600 lbs
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D

Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D

Item #: WB189572A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D
    Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D
    Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D
    Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D
    Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D
    Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D
    Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D
    Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D
    Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D
    Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D
    Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D
    Nexel® S1860S Stainless Steel Wire Shelf 60"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant