- Fully welded frame construction
- Capacity - 1,500 lb. evenly distributed
- Stainless with premium polished shelves in durable 14 gauge
- 2" angle frame legs with pre-punched floor mounting pads
- Stainless top is double-formed around wood core
- Bottom shelf is set back for comfortable use
- Flush work surface
Jamco Stainless Steel Workbench, 60'' x 30'', Flush Top, Square Edge, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,055.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 35 in |
| Weight Capacity | 1500 lbs |
| Weight | 106 lbs |
| Nominal Height | 35 in |
Product Details
| Power | No |
| Type | Workbench |
| Color | Silver |
| Duty Rating | Standard Duty |
| Edge Type | Flush |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | YE360 |
| Top Material | Stainless Steel |
| Brand | Jamco |