x

Take 15% off your entire order!

Offer applied at checkout

Stair Tread Rubber Square Nose 48"L - Almond

Stair Tread Rubber Square Nose 48"L - Almond

Item #: WBB771687

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stair Tread Rubber Square Nose 48"L - Almond

PVC Free. Contains 10% natural rubber, a renewal resource. The perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. Most styles offer ADA nose-compliant features. Easy to install and maintain and come in a large selection of finishes, textures and gauges that also match our tile and wall base. Choose any of the added performance options: antifungal, flame-retardant, oil/grease resistant to help you meet the challenges of any application or environment.

  • CONSTRUCTION Rubber
  • DESCRIPTION Stair Tread
  • MANUFACTURERS PART NUMBER 48803P184
  • COLOR FINISH Almond
  • BRAND Roppe
  • THICKNESS INCHES 1/8
  • TYPE Square Nose
  • PACKAGE QUANTITY 1
  • WIDTH INCHES 48
  • SURFACE Rib
  • DEPTH INCHES 12-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stair Tread Rubber Square Nose 48"L - Almond

Stair Tread Rubber Square Nose 48"L - Almond

Item #: WBB771687

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant