x

Take 15% off your entire order!

Offer applied at checkout

Babcock-Davis® Stair Tread W/Full Abrasive BSTSF-N2.25E-48, Extruded Aluminum, 48"W X 2-1/4"D

Babcock-Davis® Stair Tread W/Full Abrasive BSTSF-N2.25E-48, Extruded Aluminum, 48"W X 2-1/4"D

Item #: WBB825255

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Babcock-Davis® Stair Tread W/Full Abrasive BSTSF-N2.25E-48, Extruded Aluminum, 48"W X 2-1/4"D

Extruded aluminum bar abrasive stair tread. Effective and economical solution to slipping hazards. Pour in place installation allows for a clean, sleek, anti-slip, aesthetically pleasing effect. Features aluminum oxide silicon carbide abrasive anti-slip material for interior and exterior use. Meets State of California Title 24 code requirements.

  • DESCRIPTION Stair Tread W/Full Abrasive
  • MANUFACTURERS PART NUMBER BSTSF-N2.25E-48
  • COLOR FINISH Black
  • STAIR CONSTRUCTION 1
  • HEIGHT INCHES (FRONT OVERHANG) 5/16
  • BRAND Babcock-Davis
  • WIDTH INCHES 48
  • DEPTH INCHES 2-1/4
  • WEIGHT LBS 3.6
  • PATTERN Full
  • TRAFFIC 2.25
  • THICKNESS INCHES 1
  • SURFACE Abrasive
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Babcock-Davis® Stair Tread W/Full Abrasive BSTSF-N2.25E-48, Extruded Aluminum, 48"W X 2-1/4"D

Babcock-Davis® Stair Tread W/Full Abrasive BSTSF-N2.25E-48, Extruded Aluminum, 48"W X 2-1/4"D

Item #: WBB825255

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant