x

Take 15% off your entire order!

Offer applied at checkout

Babcock-Davis® Stair Tread With Bar Abrasive BSTRB-A9D-48, Extruded Aluminum, 48"W X 9"D

Babcock-Davis® Stair Tread With Bar Abrasive BSTRB-A9D-48, Extruded Aluminum, 48"W X 9"D

Item #: WBB825265

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $109.27

Save $5.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Babcock-Davis® Stair Tread With Bar Abrasive BSTRB-A9D-48, Extruded Aluminum, 48"W X 9"D

Extruded aluminum bar abrasive stair tread. Effective and economical solution to slipping hazards. Drilled countersunk holes for renovation purposes allow for a clean, sleek, anti-slip, aesthetically pleasing effect. Features aluminum oxide silicon carbide abrasive anti-slip material for interior and exterior use.

  • DESCRIPTION Stair Tread W/Bar Abrasive
  • MANUFACTURERS PART NUMBER BSTRB-A9D-48
  • COLOR FINISH Black
  • STAIR CONSTRUCTION 1
  • HEIGHT INCHES (FRONT OVERHANG) 1-7/16
  • BRAND Babcock-Davis
  • WIDTH INCHES 48
  • DEPTH INCHES 9
  • WEIGHT LBS 15
  • PATTERN Bar
  • THICKNESS INCHES 1-7/16
  • TRAFFIC 9
  • SURFACE Abrasive
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Babcock-Davis® Stair Tread With Bar Abrasive BSTRB-A9D-48, Extruded Aluminum, 48"W X 9"D

Babcock-Davis® Stair Tread With Bar Abrasive BSTRB-A9D-48, Extruded Aluminum, 48"W X 9"D

Item #: WBB825265

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant