Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stair Treads

Stair treads are designed to provide an anti-slip surface, reducing the risk of slips, trips, and falls on stairs, especially in high-traffic areas. They also act as a protective layer for the underlying staircase, shielding it from wear and tear caused by foot traffic, impact, and environmental factors. The treads are constructed from durable materials such as rubber, vinyl, or abrasive grit, ensuring long-lasting performance and resistance to wear. They are ideal for commercial buildings, offices, and retail spaces.
129 Results
Roppe Stair Treads

Roppe Stair Treads

CompareImageColorDepthMaterialThicknessTypeWidthModel #Price
Vinyl Heavy Duty Ribbed Stair Tread Square Nose 12.5" x 42" Black
Black
12-1/2 in
Vinyl
1/8 in
Square Nose
42 in
WBB2236547$43.95
Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41" x 48" Black
Black
12-7/16 in
Vinyl
1/16 in
Square Nose
48 in
WBB2236626$45.95
Vinyl Heavy Duty Ribbed Stair Tread Square Nose 12.5" x 48" Light Brown
Light Brown
12-1/2 in
Vinyl
1/8 in
Square Nose
48 in
Ships Same Day
WBB2236601
$44.95
Rubber Raised Circular Stair Tread Square Nose 20.44" x 60" Black
Black
20-7/16 in
Rubber
1/16 in
Square Nose
60 in
WBB2236699$129.95
Rubber Raised Circular Stair Tread Square Nose 20.44" x 48" Black
Black
20-7/16 in
Rubber
1/16 in
Square Nose
48 in
Ships Same Day
WBB2236818
$109.95
Rubber Raised Circular Stair Tread Square Nose 12.06" x 60" Black
Black
12-1/16 in
Rubber
1/8 in
Square Nose
60 in
WBB2236675$129.95
Rubber Low Circular Profile Square Nose 12.5" x 36" Black
Black
12-1/2 in
Rubber
1/8 in
Square Nose
36 in
WBB2236772$67.95
Stair Tread Rubber Square Nose 42"L - Black/Brown
Black Brown
12-1/4 in
Rubber
1/8 in
Square Nose
42 in
WBB771653$54.95
Rubber Raised Circular Stair Tread Square Nose 12.06" x 42" Dark Gray
Dark Gray
12-1/16 in
Rubber
1/8 in
Square Nose
42 in
Ships Same Day
WBB2236627
$81.95
Rubber Raised Circular Stair Tread Square Nose 12.06" x 96" Black
Black
12-1/16 in
Rubber
1/8 in
Square Nose
96 in
WBB2236560$199.95
Showing 1-10 of 94 results
Stair Treads & Floor Tiles

Stair Treads & Floor Tiles

Showing 1-10 of 17 results
Babcock-Davis® Stair Treads With Abrasive, Extruded & Type 319 Aluminum

Babcock-Davis® Stair Treads With Abrasive, Extruded & Type 319 Aluminum

Showing 1-10 of 11 results
M-D Building Stair Treads & Edging

M-D Building Stair Treads & Edging

Grit Surface Aluminum Stair Treads - Standard Sizes

Grit Surface Aluminum Stair Treads - Standard Sizes