Babcock-Davis® Stair Tread With Crosshatch BSTCA-C3W-48, Type 319 Cast Aluminum, 48"W X 3"D
Write a Review
|
Questions & Answers (0)
Product Description
Stair tread made from type 319 cast aluminum. Effective and economical solution to slipping hazards. Wing anchors for pour in application allow for a clean, sleek, anti-slip, aesthetically pleasing effect. Features aluminum oxide silicon carbide abrasive anti-slip material for interior and exterior use.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 3 in |
| Weight | 5 lbs |
| Height (Front Overhang) | 9/16 in |
| Thickness | 1-3/8 in |
Product Details
| Type | Crosshatch |
| Stair Material | 1 |
| Color | Gray |
| Surface Material | Cast Aluminum |
| Pattern | Crosshatch |
| Material | Aluminum |
| Description | Stair Tread W/Silicon Carbide Abrasive |
| Manufacturers Part Number | BSTCA-C3W-48 |
| Traffic | 3 |
| Brand | Babcock-Davis |