Mr. Chain® Light Duty Plastic Stanchion Kit with 2" x 50'L Chain, Black, Pack of 6
|
Questions & Answers (0)
Product Description
Effective for crowd control applications. Lightweight, durable, UV resistant and will not rust. Base can be filled with sand for additional stability. Made in USA.
PROMOTIONAL PRICE
$165.92was $239.95
Save $74.03 (31%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Height | 41 in |
| Weight | 16 lbs |
| Link Size | 2" in |
| Diameter | 2 in |
| Base Diameter | 14 in |
Product Details
| Type | Stanchion Kit |
| Color | Black |
| Includes | 6 Stanchions, 50'L Chain |
| Material | HDPE With UV Inhibitors |
| Description | Light Duty Stanchion Kit |
| Package Quantity | 6 |
| Manufacturers Part Number | 71003-6 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |