Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
DuraStripe

Model # :WBB2354909

MPN #: DSV-SIGN 144-SD-N

Stand Here Sign, 12'' Round, Vinyl Adhesive

Product Description
An efficient and quick solution for floor and or wall marking signage that is in line with the distance rules and recommendations to be observed. These signs can be utilized in (but not limited to) hospitals, distribution centers, pharmacies, retail stores , grocery stores, food & beverage facilities, logistic centers and any other field. Peel & Stick signs are easy to install!.



CLEARANCE PRICE
$3.15

was $10.50
Save $7.35 (70%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Height12 in
Weight0.4 lbs
Size12" Round
Thickness33 mil

Product Details

Sign ShapeCircle
Sign LegendStand Here
ColorYellow
Mounting LocationAdhesive
MaterialVinyl
Manufacturers Part NumberDSV-SIGN 144-SD-N
BrandDuraStripe

Warranty

Warranty2 yr