Lyon® Standard 2-Tier Locker, 12"W x 12"D x 66"H, 1 Wide, Steel, Putty, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Designed to eliminate metal-to-metal contact for a smoother, quieter operation. A padlock hasp is an integral part of the handle, but will accept a built-in lock. Lockers have one double prong and three single prong coat hooks. Number plates can be added for quick identification. Great for short term use and storage of shorter length garments. Lyon recommends anchoring lockers to the floor or wall for safety. This metal locker comes with an intermediate cross member (ICM) between the locker doors for added security.
Limited lifetime warranty.
Assembled lockers are not returnable.
Made In USA
Limited lifetime warranty.
Assembled lockers are not returnable.
Made In USA
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 66 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
Product Details
| Lock Type | Padlock Hasp |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Putty |
| Tier Type | Double Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 2 |
| Manufacturers Part Number | PP5242SU |
| Brand | Lyon |