Lyon® Standard 3-Tier Box Locker, 45"W x 15"D x 78"H, 3 Wide, Steel, Gray, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
Locker, Standard Unassembled, 45"W x 15"D x 78"H, 3 Tier, 3 Wide, 24 ga Steel, Dove Gray, Louvered Door, Recessed Cup with Padlock Hasp with 6" Legs.
PRICE
$365.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 15 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 15 in |
| Weight | 26.8 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Gray |
| Tier Type | Triple Tier |
| Configuration | 3 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | DD5283 |
| Brand | Lyon |