Lyon® Standard 6-Tier Locker, 69"W x 18"D x 78"H, 1 Wide, Steel, Putty, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
Lyon® has long been America's leading manufacturer of quality Metal Lockers. You can find Lyon's® LockeRack® 16 door staff room locker in offices and workplaces all over the USA. Multitier box lockers such as our LockeRack® are great for when you need lots of doors in a smaller space. This includes offices, factories, warehouses, and gyms. These employee lockers take up only one square foot of space per person! Use this 16 door locker alone or combine it with more lockers to create a full locker system. We proudly manufacture this locker in the USA.
Our LockeRack® bridge locker includes 16-gauge, one piece doors and 24-gauge body parts. Lyon® laps and welds the door frame corners to create a strong and rigid assembly. The 3-1/2-inch-wide door louvers provide ventilation for the interior of the locker. A steel pull handle also includes a hasp that can be secured with a user provided padlock. The 6-inch-high legs provide additional toe room below the locker door. The integrated coat rod provides an instant space for office staff to hang their coats.
Assembly and Installation
You can order the LockeRack® 16 door bridge locker either unassembled or assembled. Easily put this locker together in the field with nuts and bolts. Each frame with doors ships as one piece ready to attach to the sides and back of the locker. To save yourself even more time, you can order this locker assembled and Lyon® will professionally assemble the locker for you. Lyon's® assembly team uses pop rivets in place of using nuts and bolts. Using pop rivets ensures a strong and durable assembly. An assembled bridge locker will ship in three main pieces that will still need to be attached together in the field.
We recommend you properly anchor your new LockeRack® 16 door bridge locker at the time of installation. Lyon® strongly recommends that you anchor your lockers to either the wall or floor or both if possible. Adding Lyon's® Foot Anchors help prevent lockers from tipping over when they are top heavy.
Locks and Accessories
Upgrade your LockeRack® 16 door break room locker by adding built-in locker locks. Our lockers with pull handles can be fitted with a Zephyr 1954 Built-In Combination Lock. If you prefer a key lock, you can also fit these 16 compartment steel lockers with a Built-In Flat Key Lock that comes with 2 keys. Complete the look of your locker project by adding accessories such as Closed Front Bases and Closed End Bases. The top of each locker door is pre-punched making it easy for you to add personalized Number Plates and create your own number sequence.
Our LockeRack® bridge locker includes 16-gauge, one piece doors and 24-gauge body parts. Lyon® laps and welds the door frame corners to create a strong and rigid assembly. The 3-1/2-inch-wide door louvers provide ventilation for the interior of the locker. A steel pull handle also includes a hasp that can be secured with a user provided padlock. The 6-inch-high legs provide additional toe room below the locker door. The integrated coat rod provides an instant space for office staff to hang their coats.
Assembly and Installation
You can order the LockeRack® 16 door bridge locker either unassembled or assembled. Easily put this locker together in the field with nuts and bolts. Each frame with doors ships as one piece ready to attach to the sides and back of the locker. To save yourself even more time, you can order this locker assembled and Lyon® will professionally assemble the locker for you. Lyon's® assembly team uses pop rivets in place of using nuts and bolts. Using pop rivets ensures a strong and durable assembly. An assembled bridge locker will ship in three main pieces that will still need to be attached together in the field.
We recommend you properly anchor your new LockeRack® 16 door bridge locker at the time of installation. Lyon® strongly recommends that you anchor your lockers to either the wall or floor or both if possible. Adding Lyon's® Foot Anchors help prevent lockers from tipping over when they are top heavy.
Locks and Accessories
Upgrade your LockeRack® 16 door break room locker by adding built-in locker locks. Our lockers with pull handles can be fitted with a Zephyr 1954 Built-In Combination Lock. If you prefer a key lock, you can also fit these 16 compartment steel lockers with a Built-In Flat Key Lock that comes with 2 keys. Complete the look of your locker project by adding accessories such as Closed Front Bases and Closed End Bases. The top of each locker door is pre-punched making it easy for you to add personalized Number Plates and create your own number sequence.
PRICE
$1,119.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 69 in |
| Depth | 18 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 18 in |
| Weight | 185 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Type | Louvered Door Locker |
| Door Handle Type | Pull Handle |
| Color | Putty |
| Tier Type | 16-Person |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 16 |
| Manufacturers Part Number | PP5990 |
| Brand | Lyon |
Warranty
| Warranty | 1 yr |