Standard Class 2 Moist Wicking Short Sleeve Safety T-Shirt 5XLarge w/ Logo Lime Kenco
Standard Class 2 Moist Wicking Short Sleeve Safety T-Shirt 5XLarge w/ Logo Lime Kenco
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.82
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Hi-Vis Safety Shirt |
| Class | ANSI Class 2 |
| Material | Polyester Birdseye |
| Package Quantity | 1 |
| Description | Moisture Wicking Short Sleeve Safety T-Shirt |
| Color | Lime |
| Manufacturers Part Number | 5001-5XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |