- Freerunning
- Unified
- 18-8 Stainless Steel Construction
- 10 Inserts
- STI Tap
- Combo Install/Tang Break Tool
Weights & Dimensions
| Length | 0.469 in |
| Size | 5/16-18 |
Product Details
| Thread Type | Coarse |
| Style | Freerunning |
| Type | Standard Kit |
| Number of Pieces | 14 |
| Includes | 10 Inserts, Drill, STI Tap, Install Tool and Tang Break Tool |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Coil Thread Repair Kit For Metal |
| Manufacturers Part Number | SK20915 |
| Brand | E-Z Coil |