x

Take 15% off your entire order!

Offer applied at checkout

Jayco Standard Drop Box Locker 1" Incoming Slot and Envelope Slot Black

Jayco Standard Drop Box Locker 1" Incoming Slot and Envelope Slot Black

Item #: WB268738BK

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 2" Mail Slot No Envelope Slot
  • 1" Mail Slot and Envelope Slot

1" Mail Slot and Envelope Slot

  • Gray
  • Black
  • White
  • Tan
  • Bronze

Black

Price: $480.95

Save $24.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DROP BOX LOCKERS
Standard Drop Box with 1" Incoming Slot and Envelope Slot
These drop boxes are great for bank deposits, parcels, packages and more. Drop box lockers are available big or small for a variety of applications. Ideal for businesses such as banks or utility companies that accept items after hours. Drop boxes are made with one-piece framing for extra strength. Standard drop box is made with 14 and 16 gauge electro-galvanized steel. Features magnetic hopper door on front with incoming mail slot. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

  • WIDTH INCHES 12-1/16
  • DEPTH INCHES 12-1/16
  • HEIGHT INCHES 16-9/16
  • ASSEMBLY Assembled
  • BRAND Jayco
  • COLOR FINISH Black
  • CONSTRUCTION 14 Gauge Steel
  • MANUFACTURERS PART NUMBER LL01FD14ST1-BLACK
  • MOUNT TYPE Post Mounted (Sold Separately)
  • OPENINGS 1" Mail Slot and Envelope Slot
  • PRODUCT GROUP Mail & Parcel Drop Box
  • STYLE Standard
  • TYPE Front Access
  • WEIGHT LBS 52
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jayco Standard Drop Box Locker 1" Incoming Slot and Envelope Slot Black

Jayco Standard Drop Box Locker 1" Incoming Slot and Envelope Slot Black

Item #: WB268738BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant