Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2841252

MPN #: APS05PT

Hallowell Standard Duty Angle Post 1-7/8"W x 1-7/8"D x 60"H - 14 Gauge

Product Description
Angle posts are punched for shelf adjustment on 1-1/2" centers. Use 4 angles post per starter unit. Made out of Cold Rolled Sheet Steel. Tan powder coat finish.

PRICE
$11.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Depth1-7/8 in
Height60 in
Weight3 lbs

Product Details

Assembly RequiredYes
TypePost
Country of OriginUSA
MaterialSteel
Package Quantity1
ColorTan
BrandHallowell

Warranty

Warranty1 yr