Hallowell Standard Duty Angle Post 1-7/8"W x 1-7/8"D x 72"H - 14 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Angle posts are punched for shelf adjustment on 1-1/2" centers. Use 4 angles post per starter unit. Made out of Cold Rolled Sheet Steel. Tan powder coat finish.
PRICE
$15.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/8 in |
| Depth | 1-7/8 in |
| Height | 72 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Post |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Tan |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |