Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3243248

Global Industrial™ Commercial Duty Boltless Shelving Additional Shelf, 48"W x 12"D, Duradeck Deck

Product Description
✓ Engineered to hold up to 300 lbs. when evenly distributed
✓ Front & back single rivet beams for added stability
✓ Compatible with coordinating Global Industrial™ Commercial-Duty Boltless Shelving systems

The 48"W x 12"D Global Industrial™ Commercial-Duty Boltless Shelf is your solution for adding or replacing levels within your existing storage system. Ideal for reliable, everyday organization, this additional shelf delivers the strength and stability required for supporting heavier loads. Each kit includes two steel side beams, a Duradeck shelf deck, and single rivet front and back beams that lock firmly into place using a button stud design to minimize shifting. The smooth, nonporous Duradeck surface resists moisture and wipes clean quickly, making it the perfect choice for healthcare and food service applications.

  • Ideal for any industry where cleanliness is essential
  • Durable roll-formed steel with a chip-resistant finish
  • PRICE
    $24.75

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth12 in

    Product Details

    Assembly RequiredYes
    TypeAdditional Shelf
    Shelf TypeDuradeck Vinyl Deck
    Shelf Capacity300 lbs
    ColorGray
    StyleSingle Rivet Beam
    MaterialResin
    Deck TypeDuradeck Vinyl Deck
    Unit TypeCommercial Duty
    BrandGlobal Industrial

    Warranty

    Warranty1 Year Limited