Hallowell Standard Duty Single Rivet Beam 30"W x 2/3"D x 1-1/4"H - 14 Gauge
|
Questions & Answers (0)
Product Description
Singe rivet beams are used for front-to-back and side-to-side support. Use 2 beams (front and back) for deck support. Used on unit sides for post stability (minimum one per side). Note that all units require double rivet beams for top and bottom levels to ensure rigidity of unit. Made out of Cold Rolled Sheet Steel. Tan powder coat finish.
PRICE
$4.65
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 2/3 in |
| Height | 1-1/4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Type | Single Rivet Beam |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Tan |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |