Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLI Vibrator

Model # :WBB783806

MPN #: MVE 0006 36 115

OLI Vibrators, Standard Electric Vibrator MVE 0006 36 115, 3600RPM, Single Phase, 60HZ, 115V, 2Pole

Product Description
OLI Vibrators Standard Electric Vibrator MVE 0006 36 115, 3600RPM, Single Phase, 60HZ, 115V, 2Pole

The range of MVE-type External Electric Vibrators is the result of extensive experience in vibrating technology focused on a wide variety of industrial applications worldwide. Typical applications for the MVE-type External Electric Vibrators include: material flow aids used on bins and hoppers, power plants for screening, conveying, and feeding as well as variety of emptying, cleaning, detaching, compacting, and sorting applications. Many of the world's most notable manufacturers in industries from asphalt, agriculture, chemicals, concrete, construction, food processing, foundries, mining, recycling and water treatment trust OLI vibrators to meet their strict performance standards. Because of this, each motor is individually tested for mechanical and electrical performance before shipping to the customer. In addition to high quality standards, benefits of OLI Electric Vibrators are: long bearing life, low noise output, and low maintenance requirements. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.

PRICE
$159.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
159.95
Buy 3+ units
149.95Save $10.00 (6%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Unbalance Weight @ 60Hz0.05 lbs
Weight @ 60 Hz3.5

Product Details

RPM3600 rpm
III D Temperature Class C100
Amps Max Y0.8 A
Amperage0.8 @115V A
Hertz60 Hz
Max Force @ 60Hz19 lbs
Class II Division 2 Temperature ClassT4
Cable GlandM16
Input Power Horsepower @ 60Hz0.03 HP
Voltage115 V
MaterialAluminum
MotorAC
Phase1
DescriptionStandard Electric Vibrator
Manufacturers Part NumberMVE 0006 36 115
Poles2
BrandOLI Vibrator

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, UL, CSA, Class 2 Div 2, And GOST Certifications