OLI Vibrators, Standard Electric Vibrator MVE 0021 36 230, 3600RPM, Single Phase, 60HZ, 230V, 2Pole
Write a Review
|
Questions & Answers (0)
Product Description
OLI Vibrators Standard Electric Vibrator MVE 0021 36 230, 3600RPM, Single Phase, 60HZ, 230V, 2Pole
The range of MVE-type External Electric Vibrators is the result of extensive experience in vibrating technology focused on a wide variety of industrial applications worldwide. Typical applications for the MVE-type External Electric Vibrators include: material flow aids used on bins and hoppers, power plants for screening, conveying, and feeding as well as variety of emptying, cleaning, detaching, compacting, and sorting applications. Many of the world's most notable manufacturers in industries from asphalt, agriculture, chemicals, concrete, construction, food processing, foundries, mining, recycling and water treatment trust OLI vibrators to meet their strict performance standards. Because of this, each motor is individually tested for mechanical and electrical performance before shipping to the customer. In addition to high quality standards, benefits of OLI Electric Vibrators are: long bearing life, low noise output, and low maintenance requirements. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.
The range of MVE-type External Electric Vibrators is the result of extensive experience in vibrating technology focused on a wide variety of industrial applications worldwide. Typical applications for the MVE-type External Electric Vibrators include: material flow aids used on bins and hoppers, power plants for screening, conveying, and feeding as well as variety of emptying, cleaning, detaching, compacting, and sorting applications. Many of the world's most notable manufacturers in industries from asphalt, agriculture, chemicals, concrete, construction, food processing, foundries, mining, recycling and water treatment trust OLI vibrators to meet their strict performance standards. Because of this, each motor is individually tested for mechanical and electrical performance before shipping to the customer. In addition to high quality standards, benefits of OLI Electric Vibrators are: long bearing life, low noise output, and low maintenance requirements. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unbalance Weight @ 50Hz | 0.17 lbs |
| Weight @ 50 Hz | 4.4 |
Product Details
| RPM | 3600 rpm |
| III D Temperature Class C | 100 |
| Amps Max Y | 0.20 A |
| Hertz | 60 Hz |
| Class II Division 2 Temperature Class | T4 |
| Cable Gland | M16 |
| Voltage | 230 V |
| Input Power Horsepower @ 50Hz | 0.05 HP |
| Material | Aluminum |
| Motor | AC |
| Amps Max Y @ 50Hz/230V | 0.2 A |
| Phase | 1 |
| Description | Standard Electric Vibrator |
| Features | 1.5mF Capacitor |
| Manufacturers Part Number | MVE 0021 36 230 |
| Poles | 2 |
| Max Force @ 50Hz | 44 lbs |
| Brand | OLI Vibrator |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Atex Zone 22 Compliant |