OLI Vibrators, Standard Electric Vibrator MVE 2000/8, 900RPM, 3 Phase, 60HZ, 230/460V, 8Pole
Write a Review
|
Questions & Answers (0)
Product Description
OLI Vibrators Standard Electric Vibrator MVE 2000/8, 900RPM, 3 Phase, 60HZ, 230/460V, 8Pole
The range of MVE-type External Electric Vibrators is the result of extensive experience in vibrating technology focused on a wide variety of industrial applications worldwide. Typical applications for the MVE-type External Electric Vibrators include: material flow aids used on bins and hoppers, power plants for screening, conveying, and feeding as well as variety of emptying, cleaning, detaching, compacting, and sorting applications. Many of the world's most notable manufacturers in industries from asphalt, agriculture, chemicals, concrete, construction, food processing, foundries, mining, recycling and water treatment trust OLI vibrators to meet their strict performance standards. Because of this, each motor is individually tested for mechanical and electrical performance before shipping to the customer. In addition to high quality standards, benefits of OLI Electric Vibrators are: long bearing life, low noise output, and low maintenance requirements. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.
The range of MVE-type External Electric Vibrators is the result of extensive experience in vibrating technology focused on a wide variety of industrial applications worldwide. Typical applications for the MVE-type External Electric Vibrators include: material flow aids used on bins and hoppers, power plants for screening, conveying, and feeding as well as variety of emptying, cleaning, detaching, compacting, and sorting applications. Many of the world's most notable manufacturers in industries from asphalt, agriculture, chemicals, concrete, construction, food processing, foundries, mining, recycling and water treatment trust OLI vibrators to meet their strict performance standards. Because of this, each motor is individually tested for mechanical and electrical performance before shipping to the customer. In addition to high quality standards, benefits of OLI Electric Vibrators are: long bearing life, low noise output, and low maintenance requirements. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.
PRICE
$1,449.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unbalance Weight @ 60Hz | 81.47 lbs |
| Weight @ 50 Hz | 157 |
| Weight @ 60 Hz | 157 |
| Unbalance Weight @ 50Hz | 81.47 lbs |
Product Details
| III D Temperature Class C | 135 |
| Class II Division 2 Temperature Class | T4 |
| Ia/In @ 60Hz | 2.5 |
| Input Power Horsepower @ 60Hz | 1.05 HP |
| Ia/In @ 50Hz | 2.5 |
| Material | Iron |
| Motor | AC |
| Amps Max Y @ 60Hz/460V | 1.29 A |
| Phase | 3 |
| Manufacturers Part Number | MVE 2000/8 |
| Brand | OLI Vibrator |
| RPM | 900 rpm |
| Amps Max Y | 1.29 A |
| Hertz | 60 Hz |
| Max Force @ 60Hz | 1872 lbs |
| Amps Max Y @ 50Hz/400V | 1.23 A |
| Cable Gland | M25 |
| Voltage | 230/460 V |
| Input Power Horsepower @ 50Hz | 0.87 HP |
| Description | Standard Electric Vibrator |
| Poles | 8 |
| Max Force @ 50Hz | 1299 lbs |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE, UL, CSA, Class 2 Div 2, And GOST Certifications |