AC Electric Vibrators
Free Shipping
Phase
Amperage
Voltage
Brand
Material
Length
Height
Price
Voltage
115 V
Phase
1
Material
Lightweight
Voltage
115 V
Phase
1
Material
Lightweight
Voltage
115/230 V
Phase
1
Material
Heavy Duty
Voltage
115/230 V
Phase
1
Material
Heavy Duty
OLI Vibrators, Standard Electric Vibrator MVE 0021 36 115, 3600RPM, Single Phase, 60HZ, 115V, 2Pole
Voltage
115 V
Phase
1
Material
Aluminum Frame
RPM
3600 rpm
OLI Vibrators, Standard Electric Vibrator MVE 1200/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole
Voltage
230/460 V
Phase
3
Material
Aluminum Frame
RPM
3600 rpm
OLI Vibrators, Standard Electric Vibrator MVE 690/2M, 3600RPM, Single Phase, 60HZ, 115V, 2Pole
Voltage
115 V
Phase
1
Material
Aluminum Frame
RPM
3600 rpm
Voltage
115/230 V
Phase
1
Material
Heavy Duty
OLI Vibrators, Standard Electric Vibrator MVE 0041 36 115, 3600RPM, Single Phase, 60HZ, 115V, 2Pole
Voltage
115 V
Phase
1
Material
Aluminum Frame
RPM
3600 rpm
OLI Vibrators, Standard Electric Vibrator MVE 0006 36 115, 3600RPM, Single Phase, 60HZ, 115V, 2Pole
Voltage
115 V
Phase
1
Material
Aluminum Frame
RPM
3600 rpm
Voltage
110-120 V
Phase
1
Material
Heavy Duty
Voltage
115 V
Phase
1
Material
Compact Heavy Duty
Voltage
115 V
Phase
1
Material
Lightweight
OLI Vibrators, Standard Electric Vibrator MVE 220/2M, 3600RPM, Single Phase, 60HZ, 115V, 2Pole
Voltage
115 V
Phase
1
Material
Aluminum Frame
RPM
3600 rpm
OLI Vibrators, Standard Electric Vibrator MVE 1530/4, 1800RPM, 3 Phase, 60HZ, 230/460V, 4Pole
Voltage
230/460 V
Phase
3
Material
Aluminum Frame
RPM
1800 rpm
Voltage
115 V
Phase
1
Material
Lightweight
Voltage
115/230 V
Phase
1
Material
Heavy Duty
OLI Vibrators, Standard Electric Vibrator MVE 0041 36 230, 3600RPM, Single Phase, 60HZ, 230V, 2Pole
Voltage
230 V
Phase
1
Material
Aluminum Frame
RPM
3600 rpm
OLI Vibrators, Standard Electric Vibrator MVE 690/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole
Voltage
230/460 V
Phase
3
Material
Aluminum Frame
RPM
3600 rpm
OLI Vibrators, Standard Electric Vibrator MVE 220/6, 1200RPM, 3 Phase, 60HZ, 230/460V, 6Pole
Voltage
230/460 V
Phase
3
Material
Aluminum Frame
RPM
1200 rpm
OLI Vibrators, Standard Electric Vibrator MVE 2900/8, 900RPM, 3 Phase, 60HZ, 230/460V, 8Pole
Voltage
230/460 V
Phase
3
Material
Ductile Cast Iron Frame
RPM
900 rpm
OLI Vibrators, Standard Electric Vibrator MVE 1730/6, 1200RPM, 3 Phase, 60HZ, 230/460V, 6Pole
Voltage
230/460 V
Phase
3
Material
Ductile Cast Iron Frame
RPM
1200 rpm
OLI Vibrators, Standard Electric Vibrator MVE 680/6, 1200RPM, 3 Phase, 60HZ, 230/460V, 6Pole
Voltage
230/460 V
Phase
3
Material
Aluminum Frame
RPM
1200 rpm
OLI Vibrators, Standard Electric Vibrator MVE 160/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole
Voltage
230/460 V
Phase
3
Material
Aluminum Frame
RPM
3600 rpm
OLI Vibrators, Standard Electric Vibrator MVE 2350/6, 1200RPM, 3 Phase, 60HZ, 230/460V, 6Pole
Voltage
230/460 V
Phase
3
Material
Ductile Cast Iron Frame
RPM
1200 rpm
Voltage
115/230 V
Phase
1
Material
Heavy Duty
Voltage
115/230 V
Phase
1
Material
Heavy Duty
OLI Vibrators, Standard Electric Vibrator MVE 6840/4, 1800RPM, 3 Phase, 60HZ, 230/460V, 4Pole
Voltage
230/460 V
Phase
3
Material
Ductile Cast Iron Frame
RPM
1800 rpm
Voltage
115/230 V
Phase
1
Material
Heavy Duty
Voltage
115 V
Phase
1
Material
Lightweight
OLI Vibrators, Standard Electric Vibrator MVE 1150/4 T6, 1800RPM, 3 Phase, 60HZ, 575V, 4Pole
Voltage
330/575 V
Phase
3
Material
Aluminum Frame
RPM
1800 rpm
OLI Vibrators, Standard Electric Vibrator MVE 0021 36 230, 3600RPM, Single Phase, 60HZ, 230V, 2Pole
Voltage
230 V
Phase
1
Material
Aluminum Frame
RPM
3600 rpm
Voltage
115 V
Phase
1
Material
Lightweight
Voltage
230 V
Phase
1
Material
Lightweight
Voltage
230 V
Phase
1
Material
Lightweight
Voltage
230 V
Phase
1
Material
Lightweight
Voltage
115 V
Phase
1
Material
Lightweight
OLI Vibrators, Standard Electric Vibrator MVE 4740/6, 1200RPM, 3 Phase, 60HZ, 230/460V, 6Pole
Voltage
230/460 V
Phase
3
Material
Ductile Cast Iron Frame
RPM
1200 rpm
OLI Vibrators, Standard Electric Vibrator MVE 860/4 T6, 1800RPM, 3 Phase, 60HZ, 575V, 4Pole
Voltage
330/575 V
Phase
3
Material
Aluminum Frame
RPM
1800 rpm
Voltage
115 V
Phase
1
Material
Compact Heavy Duty
Voltage
575 V
Phase
3
Material
Heavy Duty
OLI Vibrators, Standard Electric Vibrator MVE 220/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole
Voltage
230/460 V
Phase
3
Material
Aluminum Frame
RPM
3600 rpm