Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3195390

MPN #: C1848HD

New Age Industrial Standard HD-Bar Adjustable Aluminum Shelf, 48"W x 18"D

Product Description
Maximize your storage efficiency and hygiene with the NSF-certified New Age Industrial C1848HD Standard Series HD-Bar Adjustable Aluminum Shelf. Engineered with reinforced bars, this shelf boasts an impressive 1100 lbs. weight capacity per shelf. The open bar design promotes airflow and easy cleaning, making it ideal for demanding environments. The adjustable height allows for customized storage, while the durable aluminum construction ensures reliable support for a wide range of items. Upgrade your space with this strong, easy-to-clean, and corrosion-resistant shelving solution.

Build a robust and adaptable storage solution with these heavy-duty bar shelves. Their adjustable height allows for customized configurations, and a complete shelving unit can support up to 6000 pounds. Designed for easy assembly in minutes with the included allen wrench, these corrosion-resistant aluminum shelves are perfect for many environments including commercial kitchens, retail stores, offices, warehouses, and more.

Crafted from high-quality aluminum, this shelf is not only incredibly strong, but also inherently resistant to rust and corrosion, ensuring years of reliable service in even the most demanding conditions. The adjustable shelf design allows you to easily customize the spacing between tiers to accommodate items of varying heights, maximizing your storage efficiency. Invest in a shelving solution that combines strength, durability, and adaptability for your long-term storage needs.

Note: Shelves only; posts and accessories sold separately.

Key Features & Benefits:
  • Heavy-Duty Bar (HD-Bar) Shelf Design: Promotes airflow and easy cleaning while supporting large, heavy loads
  • Adjustable Height: Maximizes vertical storage space
  • Reinforced Aluminum: Durable construction for reliable strength
  • 1100 lbs. Weight Capacity Per Shelf: Supports exceptionally heavy loads
  • Maximum Unit Capacity: 6000 lbs.
  • Hygienic & Easy to Clean: Open bar design minimizes dust and debris buildup
  • Rust & Corrosion Resistant: Ideal for various environments
  • NSF Certified: Meets strict health and safety standards
  • Easy Assembly: Assembles quickly with included allen wrench
  • 1-Year Guarantee against material defects and workmanship
  • Lifetime Guarantee against rust and corrosion
  • Compatible with: New Age Industrial Post Models 12P, 34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, and 96P


PRICE
$169.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height2 in
Weight6 lbs

Product Details

TypeAdjustable Aluminum Shelf
Shelf TypeStandard HD-Bar Shelf
Shelf Capacity1100 lbs
Accessory TypeShelf
For Use With12P, 34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, 96P
Country of OriginUSA
MaterialAluminum
Manufacturers Part NumberC1848HD
BrandNew Age Industrial

Warranty

Warranty1

Compliance & Certifications

NSF CertifiedYes