x

Take 15% off your entire order!

Offer applied at checkout

+

Swingline® Standard Heavy Duty Staples, 3/8" Leg Length, 100 Per Strip, 5000/Box

Swingline® Standard Heavy Duty Staples, 3/8" Leg Length, 100 Per Strip, 5000/Box

Item #: WBB843962

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $60.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $4.92

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $25.95

    Free Shipping

$14.54 up to 24% OFF

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Swingline® Standard Heavy Duty Staples, 3/8" Leg Length, 100 Per Strip, 5000/Box

Heavy-duty staples are stronger and sharper to punch through larger stacks of paper and deliver a secure fasten. Use heavy-duty staples in heavy-duty staplers. Sharp chisel point delivers better piercing ability and less jamming. Crown width is 1/2". Leg length is 3/8". Each strip of SF39 Heavy-duty Staples includes 100 staples.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • MACHINE COMPATIBILITY Swingline Heavy-Duty Staplers
  • DESCRIPTION Standard Heavy Duty Staple
  • PACKAGE QUANTITY 5000 Staples/Box
  • COLOR FINISH Silver
  • MANUFACTURERS PART NUMBER SWI79398
  • LEG LENGTH 3/8"
  • FOR USE WITH Most Heavy-Duty Staplers
  • SHEET CAPACITY 60
  • CONSTRUCTION Steel
  • STAPLE TYPE Heavy Duty
  • TYPE Staples
  • BRAND Swingline
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Swingline® Standard Heavy Duty Staples, 3/8" Leg Length, 100 Per Strip, 5000/Box

Swingline® Standard Heavy Duty Staples, 3/8" Leg Length, 100 Per Strip, 5000/Box

Item #: WBB843962

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Swingline® Standard Heavy Duty Staples, 3/8" Leg Length, 100 Per Strip, 5000/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant