Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225293

MPN #: 47398

Vollrath® 47398 - Disher, Standard Length, Squeeze Handle, Black, 1.13 Oz. Cap. - Pkg Qty 12

Product Description
Vollrath, Standard Length Squeeze Disher, 47398, Black, 1.13 Oz. Capacity

Features:
  • Standard length handles that work with all steamtable pan depths
  • Color coded for easy size identification
  • Accurate portion sizes
  • 2 part construction helps prevent loss of parts
  • Not recommended for use with ice cream, frozen foods or other hard food products
PRICE
$311.40  Sold in packages of 12 / $25.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Bowl Diameter1.875 in

Product Details

Capacity1.13 oz
HandleUniversal Handle For Right or Left Handed Use
Package Quantity12
DescriptionSqueeze Disher, Standard Length
ColorBlack
Manufacturers Part Number47398
BrandVollrath

Compliance & Certifications

CertificationsNSF