x

Take 15% off your entire order!

Offer applied at checkout

+

Jayco Standard Letter Locker Mailbox White

Post Not Included

Jayco Standard Letter Locker Mailbox White

Item #: WB268704WH

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray
  • Tan
  • White
  • Bronze

White

Price: $441.95

Save $22.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STANDARD LETTER LOCKERS
Steel Letter Locker
These high-security locking mailboxes hold up to 2 weeks of mail. Letter lockers are made using 14 and 16 gauge electro-galvanized steel with one-piece framing for maximum strength. A 2"H x 11"W incoming mail slot and 3"H outgoing mail tray are housed behind a magnetic door, allowing mail to be dropped in and stored safely. These mailboxes include 5-pin cam lock with 3 keys for security. Includes a stainless steel red flag. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

  • WIDTH INCHES 12-1/16
  • DEPTH INCHES 22
  • HEIGHT INCHES 16-9/16
  • ASSEMBLY Assembled
  • BRAND Jayco
  • COLOR FINISH White
  • CONSTRUCTION 14-Gauge Steel
  • MANUFACTURERS PART NUMBER LL01F14ST1WHT
  • MOUNT TYPE Post Mounted (Sold Separately)
  • PRODUCT GROUP Residential Mail Box
  • STYLE Standard
  • TYPE Front Access
  • WEIGHT LBS 50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jayco Standard Letter Locker Mailbox White

Jayco Standard Letter Locker Mailbox White

Item #: WB268704WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jayco Standard Letter Locker Mailbox White
    Jayco Standard Letter Locker Mailbox White
    Jayco Standard Letter Locker Mailbox White
    Jayco Standard Letter Locker Mailbox White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant