Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lyon

Model # :WBB3248985

MPN #: NF582976100

Lyon® Standard Metal Locker Number Plate, Numbered #76 - #100, 25/Pack

Product Description
Lyon® metal locker number plates are one of the most recognizable locker number tags around. The Lyon® name has been on our quality Steel Lockers for over a century. You can find these number plates on lockers in schools and locker rooms across the USA. Save money when buying locker number plates in bulk. Our 25 packs of tags let you easily number a row of lockers.

Features:
  • The black numbers are 1/2-inches-high
  • Clear and easy-to-read numbers for easy locker identification
  • Made from durable aluminum with black, easy-to-read numbers
  • Includes pop rivets for quick and easy attachment to locker doors
  • Pop rivet gun (not included) is required for installation
  • Made in the USA
PRICE
$21.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Height1 in
Weight0.2 lbs

Product Details

Number Sequence76 - 100
MaterialAluminum
Package Quantity25
ColorSilver
Manufacturers Part NumberNF582976100
BrandLyon