x

Take 15% off your entire order!

Offer applied at checkout

Redi-Tag® Standard Page Flags, 1" x 1-11/16", Yellow, 50 Flags/Pack

Redi-Tag® Standard Page Flags, 1" x 1-11/16", Yellow, 50 Flags/Pack

Item #: WBB843464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.99 up to 8% OFF

Price: $1.84

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Redi-Tag® Standard Page Flags, 1" x 1-11/16", Yellow, 50 Flags/Pack

Standard-size page flags allow you to color-code files and documents for different projects and people. Removable adhesive on clear portion. Eye-catching color extends past the edge of the page to be seen easily. Remove and reposition without leaving a mark on the page. Write directly on colored area of the flag with ballpoint pen, pencil or permanent marker.

  • WIDTH INCHES 1
  • HEIGHT INCHES 1-11/16
  • COLOR FINISH Yellow
  • ADHESIVE Standard
  • BRAND Redi-Tag
  • DESCRIPTION Page Flags
  • MANUFACTURERS PART NUMBER RTG76805
  • PACKAGE QUANTITY 50 Flags /Pack
  • PAPER TYPE Post It/Sticky Note
  • STYLE Flags and Tags
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Redi-Tag® Standard Page Flags, 1" x 1-11/16", Yellow, 50 Flags/Pack

Redi-Tag® Standard Page Flags, 1" x 1-11/16", Yellow, 50 Flags/Pack

Item #: WBB843464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant