x

Take 15% off your entire order!

Offer applied at checkout

+

Jayco Standard Rear Access Letter Locker Mailbox Bronze

Post Not Included

Jayco Standard Rear Access Letter Locker Mailbox Bronze

Item #: WB268707BZ

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Black
  • Bronze
  • White
  • Gray

Bronze

Price: $516.00

$86.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

STANDARD LETTER LOCKERS
Steel Letter Locker with Rear Access
These high-security locking mailboxes hold up to 2 weeks of mail. Letter lockers are made using 14 and 16 gauge electro-galvanized steel with one-piece framing for maximum strength. A 2"H x 11"W incoming mail slot and 3"H outgoing mail tray are housed behind a magnetic door, allowing mail to be dropped in and stored safely. Rear access mail boxes feature a locking door in the back. Ideal for pilaster settings and recessed walls. These mailboxes include 5-pin cam lock with 3 keys for security. Includes a stainless steel red flag. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

  • WIDTH INCHES 12-1/16
  • DEPTH INCHES 22
  • HEIGHT INCHES 16-9/16
  • ASSEMBLY Assembled
  • BRAND Jayco
  • COLOR FINISH Bronze
  • CONSTRUCTION 14-Gauge Steel
  • MANUFACTURERS PART NUMBER LL01R14ST1MBZ
  • MOUNT TYPE Post Mounted (Sold Separately)
  • PRODUCT GROUP Residential Mail Box
  • STYLE Standard
  • TYPE Rear Access
  • WEIGHT LBS 52
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jayco Standard Rear Access Letter Locker Mailbox Bronze

Jayco Standard Rear Access Letter Locker Mailbox Bronze

Item #: WB268707BZ

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jayco Standard Rear Access Letter Locker Mailbox Bronze
    Jayco Standard Rear Access Letter Locker Mailbox Bronze
    Jayco Standard Rear Access Letter Locker Mailbox Bronze
    Jayco Standard Rear Access Letter Locker Mailbox Bronze
    Jayco Standard Rear Access Letter Locker Mailbox Bronze
    Jayco Standard Rear Access Letter Locker Mailbox Bronze
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant