Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Jayco Standard Rear Access Letter Locker Mailbox Tan

Post Not Included

Jayco Standard Rear Access Letter Locker Mailbox Tan

Item #: WB268707TN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Black
  • Brown
  • White
  • Gray

Tan

Price: $568.00

$94.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Jayco Standard Letter Locker Mailbox Black

Jayco Standard Letter Locker Mailbox Black

Jayco Standard Letter Locker Mailbox Gray

Jayco Standard Letter Locker Mailbox Gray

Global Industrial™ Residential Mailbox 12-1/2x13-5/8x14 Front/Rear Access Locking Door BLK

Global Industrial™ Residential Mailbox 12-1/2x13-5/8x14 Front/Rear Access Locking Door BLK

Global Industrial™ Residential Mailbox Front/Rear Access 12-1/2x13-5/8x18-1/4 48" Ground Post

Global Industrial™ Residential Mailbox Front/Rear Access 12-1/2x13-5/8x18-1/4 48" Ground Post

Jayco 16" Surface Mount Aluminum Post For Supreme Gray

Jayco 16" Surface Mount Aluminum Post For Supreme Gray

Jayco 30" Surface Mount Aluminum Post For Standard Black

Jayco 30" Surface Mount Aluminum Post For Standard Black

dVault Weekend Away Secure Mailbox with Vault DVJR0060 - Front Access - Copper Vein

dVault Weekend Away Secure Mailbox with Vault DVJR0060 - Front Access - Copper Vein

dVault Weekend Away Secure Mailbox with Vault DVJR0060 - Front Access - Gray

dVault Weekend Away Secure Mailbox with Vault DVJR0060 - Front Access - Gray

Jayco 48" In-Ground Aluminum Post For Standard Bronze

Jayco 48" In-Ground Aluminum Post For Standard Bronze

Jayco Sliding Mail Tray For Supreme Tan

Jayco Sliding Mail Tray For Supreme Tan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

STANDARD LETTER LOCKERS
Steel Letter Locker with Rear Access
These high-security locking mailboxes hold up to 2 weeks of mail. Letter lockers are made using 14 and 16 gauge electro-galvanized steel with one-piece framing for maximum strength. A 2"H x 11"W incoming mail slot and 3"H outgoing mail tray are housed behind a magnetic door, allowing mail to be dropped in and stored safely. Rear access mail boxes feature a locking door in the back. Ideal for pilaster settings and recessed walls. These mailboxes include 5-pin cam lock with 3 keys for security. Includes a stainless steel red flag. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

Weights & Dimensions

  • Depth 22 in
  • Width 12-1/16 in
  • Height 16-9/16 in
  • Weight 52 lbs

Product Details

  • Mounting Location Post Mounted (Sold Separately)
  • Assembly Required Assembled
  • Type Rear Access
  • Brand Jayco
  • Material 14-Gauge Steel
  • Style Standard
  • Manufacturers Part Number LL01R14ST1-TAN
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jayco Standard Rear Access Letter Locker Mailbox Tan

Jayco Standard Rear Access Letter Locker Mailbox Tan

Item #: WB268707TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jayco Standard Rear Access Letter Locker Mailbox Tan
    Jayco Standard Rear Access Letter Locker Mailbox Tan
    Jayco Standard Rear Access Letter Locker Mailbox Tan
    Jayco Standard Rear Access Letter Locker Mailbox Tan
    Jayco Standard Rear Access Letter Locker Mailbox Tan
    Jayco Standard Rear Access Letter Locker Mailbox Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant