These shoe covers provide carpet, tile, and wood protection from multiple contaminants including dirt, debris, mud, scuff marks, and more. The polypropylene construction is non-woven, anti-dust, and anti-static for light protection against dry particulates. The covers include an elastic closure for added shoe support. The triple stitched seam improves cover strength. Includes anti-slip strips for user safety. Color finish is White. Size is 12-15. Package quantities are 150 Pairs/Case.
Global Industrial
Model # :WB708196BWH
Global Industrial™ Standard Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Backordered, expected around 12/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 0 lbs |
| Size | XL |
| Shoe Size | 12 - 15 |
Product Details
| Type | Shoe Cover |
| Color | White |
| Seam Type | Triple Stitched |
| Style | Skid Resistant |
| Closure Type | Pull-On |
| Material | Polypropylene |
| Description | Standard Shoe Covers |
| Package Quantity | 150 Pairs |
| Manufacturers Part Number | 708196BWH |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Global Industrial |