StrongHold Storage Workbench W/ 2 Drawers & Shelf, Maple Square Edge, 96"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
These shop tables are ideal for assembly, packing, shipping, maintenance or wherever a large working area is required. The legs are 2" x 2" x 1/4" angle and the top is 7-gauge steel with a 1 3/4" maple block attached. Both drawers are 6" high, 20" in depth, have a hasp for a padlock, and can hold up to 225 pounds. Construction is all-welded to give superior rigidity and stability.
PRICE
$5,145.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 11250 lbs |
| Weight | 645 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 2 |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | T9636-2DB-MT |
| Primary Use | Manufacturing Facilities |
| Brand | Strong Hold |
| Power | No |
| Type | Extra Heavy Duty Workbench |
| Shelf Capacity | 2750 lbs |
| Color | Gray |
| Style | Drawer and Shelf |
| Duty Rating | Extra Heavy Duty |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Top Material | Maple Butcher Block |