Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearway

Model # :WBB3136316

MPN #: RS100B0203020092A7

Standard Smooth Replacement Strip For Pedestrian Curtain Doors, 7'L x 8"W, Clear

Product Description
Crystal clear transparent, flexible smooth vinyl for indoor or outdoor Strip Door and Curtain applications from -10° to 150°. Versatile and economical material for a wide range of applications. USDA, FDA, and CFIA Compliant. Replacement PVC Strips provide the exact number of pre-cut/pre-punched strips you need in the size that fits your application. Pre-punched with holes every 2" on center.

Benefits Include:
  • Energy Savings and Temperature Control
  • Employee Comfort and Protection
  • Separation of Work Areas
  • Safety and Visibility
  • Noise, Dust and Pollution Control
  • Prevention of Birds, Insects and Rodents
  • Economical and Practical
  • Toughness, Durability and Resilience
  • Easy Traffic Flow
  • Easy Installation and Maintenance


PRICE
$14.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height84 in
Thickness0.063 in

Product Details

Assembly RequiredNo
TypeStrip Door Bulk Rolls
MaterialVinyl
ColorClear
Manufacturers Part NumberRS100B0203020092A7
BrandClearway