Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3219283

MPN #: 21524ES24P

New Age Industrial Standard Stationary Modular Equipment Stand with Undershelf, 24"W x 15"D x 24"H

Product Description
Maximize Your Kitchen's Potential with the New Age Industrial 21524ES24P 2-Tier Modular Adjustable Equipment Stand with Marine Edges. Discover the difference a truly robust and versatile equipment stand can make in your operation. This Modular Equipment Stand is your ideal solution for optimizing space and efficiency in any commercial kitchen or food preparation area. With its compact dimensions of 24"W x 24"H x 15"D, it's perfectly sized to fit where you need it most.

Built for the toughest environments, this stand features all-welded, non-rusting aluminum construction with a lifetime guarantee against rust and corrosion. Each solid surface shelf supports an impressive 400 lbs., providing steadfast support for your essential countertop equipment, boasting an overall weight capacity of 800 lbs. The solid aluminum top and undershelf make cleaning a breeze, while the raised marine edge keeps spills contained and ensures your equipment stays securely in place.

This equipment stand is designed as a stationary powerhouse, featuring adjustable posts clearly marked every 2 inches along their entire length, for easy leveling and stabilization. It ships "knocked down" (KD) for significant freight savings and assembles quickly upon arrival with the included Allen wrench. Perfectly sized to hold grinders, slicers, mixers, tenderizers, dehydrators, vacuum sealers and other equipment at an ergonomic working height, this stand helps prevent injury and boosts overall efficiency.

Key Features/Benefits
  • Overall Dimensions: 24"W x 24"H x 15"D
  • Weight Capacity: 800 lbs. Total, 400 lbs. Per Shelf
  • Stand Type: Modular (Adjustable) Stationary Equipment Stand With Worktop and Undershelf, both with Marine Edges on All Sides
  • Number of Tiers: 2
  • Quick Assembly: Easily attach to freestanding round, tubular legs using the included allen wrench. No other tools required
  • Easy to Adjust: Legs are clearly marked every 2 inches along their entire length, serving as a guide and allowing for easy and accurate worktop shelf height adjustments to optimize space and ergonomics
  • Ships Knocked Down for freight and space savings
  • One-Year Guarantee against material defects and workmanship
  • Lifetime Guarantee against rust and corrosion
Get your New Age Industrial 21524ES24P Modular Equipment Stand today!

See price in cart

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth15 in
Height24 in
Weight Capacity800 lbs
Weight14.3 lbs
Shelf Gauge18 ga
GaugeShelves: 18, Legs: 6 ga

Product Details

Assembly RequiredYes
TypeModular Equipment Stand
Number of Legs4
ColorSilver/Gray
StyleUndershelf
Leg StyleRound Tubular Leg
Number of Shelves2
MaterialAluminum
Leg TypeAdjustable
Manufacturers Part Number21524ES24P
Shelf StyleSolid Aluminum
Shelf MaterialAluminum
Leg MaterialAluminum
Top MaterialAluminum
BrandNew Age Industrial