- Durable, textured galvanized steel
- Entire box assembled, including door clip and flag
- Exterior surface finished with high-quality powder-coat
- Red flag has ultraviolet inhibitors so the color will not fade
- Heavy-duty riveted construction
- Made in the USA
Model # :WBB1504089
MPN #: 166-00029
Standard Steel Residential Mailbox, Without Pole, 8"W x 21"D x 11"H Mailbox Dim.
|
Questions & Answers (0)
Product Description
Features:
PRICE
$97.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9 in |
| Mailbox Dimensions (W x D x H) | 8" x 21" x 11" |
Product Details
| Assembly Required | No |
| Style | Standard Mailbox without Pole |
| Type | Side Loading |
| Mounting Location | Post Mounted (Included) |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 166-00029 |
| Number of Mailboxes | 1 |