Global Industrial
Model # :WB786023
Global Industrial™ Standard Grade Smooth Clear Strip Door Curtain 10'W x 13'H
|
Questions & Answers (0)
Product Description
Standard Grade Smooth Clear Strip Door Curtain
Fastest Installation of any Strip Door on the Market!
Exclusive glass filled polypropylene mounting brackets (included) reduce strip curtain installation time by 90%. Pre-punched strips simply hook on and will not accidentally come off. 12"W x .120" thick strips have 66% overlap (4" each side) to conserve energy. Reduces noise, dust, fumes. Heavy-duty vinyl has outstanding clarity and warp-resistance. Round edge and concave/convex overlap improve seal and eliminate dangerous sharp protrusions. Provides excellent temperature resistance from -10 to 150 degrees F. Special UV stabilizers help reduce fading or yellowing. Safety orange end panel strips included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.
Fastest Installation of any Strip Door on the Market!
Exclusive glass filled polypropylene mounting brackets (included) reduce strip curtain installation time by 90%. Pre-punched strips simply hook on and will not accidentally come off. 12"W x .120" thick strips have 66% overlap (4" each side) to conserve energy. Reduces noise, dust, fumes. Heavy-duty vinyl has outstanding clarity and warp-resistance. Round edge and concave/convex overlap improve seal and eliminate dangerous sharp protrusions. Provides excellent temperature resistance from -10 to 150 degrees F. Special UV stabilizers help reduce fading or yellowing. Safety orange end panel strips included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.
PRICE
$629.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Height | 156 in |
| Thickness | 1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door Kit |
| Includes | Safety Strips Included |
| Material | Vinyl |
| Color | Clear |
| Manufacturers Part Number | 786023 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |