x

Take 15% off your entire order!

Offer applied at checkout

Shure Portable Standard Teardown or Fluid Containment Bench, 48"W x 32"D x 29-40"H, St. Louis Blue

Shure Portable Standard Teardown or Fluid Containment Bench, 48"W x 32"D x 29-40"H, St. Louis Blue

Item #: WBB380976

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,027.00

$171.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

This standard tear-down/fluid containment bench is portable and has a heavy gauge steel construction for added strength and rigidity. It includes (2) rigid and (2) swivel locking casters, offset drain, 3 gal drain tank and storage drawer, 48"W x 32"D with adjustable height. The weight capacity with casters is 2100 lbs, which is evenly distributed. Made in USA.

  • WIDTH INCHES 48
  • DEPTH INCHES 32
  • HEIGHT INCHES 29 to 40
  • COLOR FAMILY Blue
  • COLOR FINISH St. Louis Blue
  • ASSEMBLY Unassembled
  • BRAND Shure
  • CONSTRUCTION Steel
  • DRAWER QUANTITY 1
  • LEG STYLE Open C-Channel Leg
  • LEG TYPE Adjustable
  • MANUFACTURERS PART NUMBER 800023-SB
  • TOP CONSTRUCTION 12 Gauge Steel
  • TYPE Mobile Teardown Fluid Containment Bench
  • WEIGHT LBS 145
  • COUNTRY OF ORIGIN USA
  • GAUGE 12 Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
IRWIN VISE-GRIP® IRHT82583 6LN Fast Release™ 6" Long Nose Locking Plier

IRWIN VISE-GRIP® IRHT82583 6LN Fast Release™ 6" Long Nose Locking Plier

Item #: B226052

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$16.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shure Portable Standard Teardown or Fluid Containment Bench, 48"W x 32"D x 29-40"H, St. Louis Blue

Shure Portable Standard Teardown or Fluid Containment Bench, 48"W x 32"D x 29-40"H, St. Louis Blue

Item #: WBB380976

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant