Ideal for access to roof, mezzanine or loading dock. Rungs are 18" wide x 3/4" flat dia. Solid steel spaced 12" apart. Sturdy 2-1/2" x 3/8" flat steel side rails and 7" stand-off brackets. With the new and improved design, fixed ladders now ship boxed instead of fully welded for freight savings. Standard Uncaged Ladders allow access to roof top.
Note: Fixed Access Ladders are available with optional guards. Please call for more details.
Tri-Arc 7 Step Steel Standard Uncaged Fixed Access Ladder, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs |
| Weight | 98 lbs |
| Height to Top Step/Platform | 6 ft |
Product Details
| Assembly Required | Yes |
| Type | Uncaged |
| Number of Steps | 7 |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | WLFS0107-Y |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |