Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Generac

Model # :WBB3785277

MPN #: RG15089GNAC

Generac® Standby Generator, 150KW, G8.9L, G26, 120/208V, 3-Phase, Natural Gas/Liquid Propane

Product Description
Generac® RG150 150kW 8.9L Standby - 208/120V, 3-Phase, Natural Gas, CA/MA Emissions Certified, Thousands of homeowners and business owners trust their Protector Series automatic backup generator to power their entire home or business during a power outage. A Protector Series generator senses a power outage, turns on automatically, and delivers power for your entire home, including all large appliances and sensitive electronics. Sound output is quieter with no change in level or tone. This allows you to continue living life comfortability and keep business operating without interruption. The Images are representative of final product.

PRICE
$45,369.00

1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width51 in
Height69 in
Weight3278 lbs

Product Details

TypeFuel Generator
ColorWhite
Engine LubricationPressurized
Batteries IncludedNo
Voltage120/208 V
MaterialAluminum
Package Quantity1
Start Switch TypeAutomatic Start
Manufacturers Part NumberRG15089GNAC
Fuel TypeLiquid Propane/Natural Gas
Rated Watts15 kW
Engine TypeGenerac® 8.9L Turbocharged & Aftercooled
Engine RPM1800 rpm
Low Oil ShutoffYes
BrandGenerac

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCA/MA