SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Standoff, 1" Dia. x 1-1/2"L, Stainless Steel

Price per piece

Standoff, 1" Dia. x 1-1/2"L, Stainless Steel

Item #: WBB1353444

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 26

Price: $7.70

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Standoff, 1/2" Dia. x 1/2"L, Stainless Steel

Standoff, 1/2" Dia. x 1/2"L, Stainless Steel

Standoff, 1" Dia. x 1"L, Stainless Steel

Standoff, 1" Dia. x 1"L, Stainless Steel

Standoff, 3/4" Dia. x 1"L, Stainless Steel

Standoff, 3/4" Dia. x 1"L, Stainless Steel

Standoff, 1/2" Dia. x 1"L, Stainless Steel

Standoff, 1/2" Dia. x 1"L, Stainless Steel

Standoff, 1" Dia. x 3/4"L, Stainless Steel

Standoff, 1" Dia. x 3/4"L, Stainless Steel

Standoff, 3/4" Dia. x 3/4"L, Stainless Steel

Standoff, 3/4" Dia. x 3/4"L, Stainless Steel

Standoff, 1/2" Dia. x 3/4"L, Stainless Steel

Standoff, 1/2" Dia. x 3/4"L, Stainless Steel

Standoff, 5/8" Dia. x 1/2"L, Stainless Steel

Standoff, 5/8" Dia. x 1/2"L, Stainless Steel

Econoco, Adjustable 2-Way Ballet Rack, PSBBADJ, 41"W x 44"-72"H x 22"D, Anthracite Grey

Econoco, Adjustable 2-Way Ballet Rack, PSBBADJ, 41"W x 44"-72"H x 22"D, Anthracite Grey

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Standoff, 1" Dia. x 1-1/2"L, Stainless Steel

25mm X 38mm (1" Dia. X 1-1/2" Length) Standoff. Solid Stainless Steel (#SS201).



For Sign Standoffs Systems

Weights & Dimensions

  • Width 1 in
  • Weight 0.35625 lbs
  • Length 1-1/2 in

Product Details

  • Package Quantity 1
  • Brand Nova Display
  • Description Standoff
  • Material Metal
  • Finish Stainless Steel
  • Manufacturers Part Number WSS-2538

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 02, 2018

    Excellent customer interface! Above and beyond.
    Your review:
    Quality pruduct.
  • Reviewer: Anonymous

    Date: May 31, 2018

    Sales
    Your review:
    Good job!!!
  • Reviewer: Anonymous

    Date: April 04, 2018

    just what we needed
    Your review:
    we were replacing standoffs for an acrylic sign in our food court.
  • Reviewer: Anonymous

    Date: July 13, 2017

    Artwork Standoff
    Your review:
    High quality, very solid and heavy. Great stainless steel look.
Product Q & A

There are no questions for this product.

Close

26 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standoff, 1" Dia. x 1-1/2"L, Stainless Steel

Standoff, 1" Dia. x 1-1/2"L, Stainless Steel

Item #: WBB1353444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant