SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Standoff, 3/4" Dia. x 1"L, Stainless Steel

Price per piece

Standoff, 3/4" Dia. x 1"L, Stainless Steel

Item #: WBB1353440

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 44

Price: $4.26

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Standoff, 3/4" Dia. x 3/4"L, Stainless Steel

Standoff, 3/4" Dia. x 3/4"L, Stainless Steel

Standoff, 1/2" Dia. x 3/4"L, Stainless Steel

Standoff, 1/2" Dia. x 3/4"L, Stainless Steel

Standoff, 3/4" Dia. x 1-1/2"L, Stainless Steel

Standoff, 3/4" Dia. x 1-1/2"L, Stainless Steel

Standoff, 1/2" Dia. x 1/2"L, Stainless Steel

Standoff, 1/2" Dia. x 1/2"L, Stainless Steel

Standoff, 1" Dia. x 1"L, Stainless Steel

Standoff, 1" Dia. x 1"L, Stainless Steel

Standoff, 1" Dia. x 1-1/2"L, Stainless Steel

Standoff, 1" Dia. x 1-1/2"L, Stainless Steel

Standoff, 1/2" Dia. x 1"L, Stainless Steel

Standoff, 1/2" Dia. x 1"L, Stainless Steel

Standoff, 5/8" Dia. x 1"L, Stainless Steel

Standoff, 5/8" Dia. x 1"L, Stainless Steel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Standoff, 3/4" Dia. x 1"L, Stainless Steel

19mm X 25mm (3/4" Dia. X 1" Length) Standoff. Solid Stainless Steel (#SS201).



For Sign Standoffs Systems

Weights & Dimensions

  • Width 3/4 in
  • Weight 0.15 lbs
  • Length 1 in

Product Details

  • Package Quantity 1
  • Brand Nova Display
  • Description Standoff
  • Material Metal
  • Finish Stainless Steel
  • Manufacturers Part Number WSS-1925

Warranty

  • Warranty 1 yr
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 06, 2015

    As Expected
    Your review:
    Quality and specifications matched expectations. No surprises. Shipping was quick and easy.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the diameter of the hole size in the sign/glass needed?

    Question Asked By: Anna, November 26, 2018

    Answer This Question

    Question Answered By:

    • Product Expert, November 26, 2018

      Hello Anna, the hole diameter is 3/8". Thank you for your question.

Close

44 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standoff, 3/4" Dia. x 1"L, Stainless Steel

Standoff, 3/4" Dia. x 1"L, Stainless Steel

Item #: WBB1353440

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant