x

Take 15% off your entire order!

Offer applied at checkout

+

Stanley Bostitch® B8 PowerCrown™ Staples, 30 Sheet Capacity, 1/4" Length, 5000/Box

Stanley Bostitch® B8 PowerCrown™ Staples, 30 Sheet Capacity, 1/4" Length, 5000/Box

Item #: WBB843977

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.29 up to 49% OFF

Price: $4.33

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $4.33 ea.
  • Buy 3+ $4.20 ea.

Quantity

Customers Also Viewed

Stanley Bostitch® B8 PowerCrown™ Staples, 30 Sheet Capacity, 1/4" Length, 5000/Box

B8 PowerCrown staples are crafted for ultimate drive performance and designed for use in Bostitch B8E, B8E-Value, B8HC, B8HDP, B8R, B8P (02245), B8RC-FC, B8RC-2G, B8RC, and B8RCB. As this crowned (peaked) staple top is flattened during the staple drive, it forces the staple legs outward so they are more fully supported by the stapler magazine throughout the drive. This delivers more stapling force and reduced buckling for maximum penetration. Staples are constructed from superior quality, high carbon wire to reduce buckling and jamming. The finely honed chisel points deliver maximum penetration for maximum sheet capacity with a 1/4" leg length.

  • LEG LENGTH 1/4"
  • CROWN WIDTH 1/2"
  • FOR USE WITH Bostitch B8E, B8E-Value, B8HC, B8HDP, B8R, B8P, B8RC-FC, B8RC-2G, B8RC & B8RCB
  • CONSTRUCTION Steel
  • BRAND Stanley Bostitch
  • MACHINE COMPATIBILITY Stanley-Bostitch B8 Staplers
  • DESCRIPTION B8 PowerCrown™ Staple
  • PACKAGE QUANTITY 5000 Staples/Box
  • COLOR FINISH Silver
  • MANUFACTURERS PART NUMBER BOSSTCR211514
  • SHEET CAPACITY 30
  • STAPLE TYPE Crown
  • TYPE Staples
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanley Bostitch® B8 PowerCrown™ Staples, 30 Sheet Capacity, 1/4" Length, 5000/Box

Stanley Bostitch® B8 PowerCrown™ Staples, 30 Sheet Capacity, 1/4" Length, 5000/Box

Item #: WBB843977

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stanley Bostitch® B8 PowerCrown™ Staples, 30 Sheet Capacity, 1/4" Length, 5000/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant