SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 6' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 6' Gray

Item #: WB239836

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $127.95

Save $6.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 4' X 6' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 4' X 6' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 5' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 5' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 4' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 4' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 6' x Up to 60' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 6' x Up to 60' Gray

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 3' x 5' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 3' x 5' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Static Solutions Ultimat™ I Anti Static Mat .080" Thick 2' x 4' Black

Static Solutions Ultimat™ I Anti Static Mat .080" Thick 2' x 4' Black

Static Solutions Ultimat™ I Anti Static Mat .080" Thick 2' x 3' Black

Static Solutions Ultimat™ I Anti Static Mat .080" Thick 2' x 3' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

Interion® ESD Stool - Fabric - Black

Interion® ESD Stool - Fabric - Black

Fancort Universal Rack-All Model Ra-24, Black Conductive, 20 Slots - Pkg Qty 5

Fancort Universal Rack-All Model Ra-24, Black Conductive, 20 Slots - Pkg Qty 5

STATIC DISSIPATIVE ANTI-STATIC CARPET
Protects electron equipment from static charges. Ideal for heavily trafficked indoor areas including computer workstations, cashier's stations, offices, service counters, schools and libraries. 5/8" thick carpet features conductive fiber top with vinyl backing that grips floors. Resists up to 109 ohms. Includes grounding cord.

Weights & Dimensions

  • Width 3 ft
  • Length 6 ft
  • Thickness 5/8 in

Product Details

  • Pattern Loop Plush
  • Description Anti-Static Carpet Mat
  • Type Pre-Cut Mat
  • Surface Material Nylon
  • Brand Crown Mats
  • Border Color Family Black
  • Series Stat-Zap®
  • Material Fibers/Vinyl
  • Manufacturers Part Number SP 0036PE
  • Color Family Gray
  • Backing Material Vinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 6' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 6' Gray

Item #: WB239836

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 6' Gray
    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 6' Gray
    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 6' Gray
    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 6' Gray
    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 6' Gray
    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 6' Gray
    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 6' Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant