Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218556

MPN #: ABS-14K-30H

Mi-T-M® Stationary Air Compressor, 30 Gallon Capacity, 429cc Kohler CH440 OHV, Electric Start

Product Description
Designed with the ability to mount on trailers or service trucks, these air compressors deliver consistent power.

Compressor Pump:
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Engine:
  • Electric start – battery and cables not included
  • Displacement/Engine: 429cc Kohler CH440 OHV
Frame:
  • Powder coated ASME receiver tank
  • 3/16 inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • Removable base plate offers flexible installation
Components:
  • Regulator and two gauges for tank and outlet pressure
  • ASME safety valves
  • 16-1/2 inch fly wheel
  • Tank drain valve
  • 1/2 inch port
  • Service truck mount kit
  • Start/stop control set at 145 to 175-PSI
Limited Warranty:
  • 3 year engine
Certifications:
  • ASME Boiler and Pressure Vessel Code – UM


PRICE
$3,649.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-1/2 in
Width19 in
Height28 in
Weight416 lbs
Tank Size30 gal

Product Details

Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Max PSI175 psi
Start TypeElectric
MaterialCast Iron/Stainless Steel
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberABS-14K-30H
Pump TypeTwo-Stage
BrandMi-T-M
TypeStationary
CFM29 CFM
Horsepower14 HP
ColorBlack
StyleTruck Mount
DescriptionTwo Stage Air Compressor
Fuel TypeGasoline
Engine Horsepower14 HP

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsASME