Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218581

MPN #: ABS-9KD-30H

Mi-T-M® Stationary Air Compressor, 30 Gallon Capacity, Kohler KD440 OHV, Electric Start

Product Description
The two-stage, 30-gallon diesel air compressor is known for consistent and reliable air power, perfect for industrial, automotive and service body applications.

Compressor Pump:
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Engine:
  • Electric start – battery and cables not included
  • Glow plug equipped for easy starting in cold temperatures
  • Horsepower/Engine: 9.1 HP Kohler KD440 OHV
Frame:
  • Powder coated ASME receiver tank
  • 3/16 inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • Removable base plate offers flexible installation
Components:
  • Regulator and two gauges for tank and outlet pressure
  • ASME safety valves
  • Tank drain valve
  • 1/2 inch port
  • Start/stop control set at 145 to 175-PSI
Limited Warranty:
  • 3 year engine
Certifications:
  • ASME Boiler and Pressure Vessel Code – UM


PRICE
$7,405.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width23 in
Height46-1/2 in
Weight483 lbs
Tank Size30 gal

Product Details

Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Max PSI175 psi
Start TypeElectric
MaterialCast Iron/Stainless Steel
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberABS-9KD-30H
Pump TypeTwo-Stage
BrandMi-T-M
TypeStationary
CFM29 CFM
Horsepower9-1/8 HP
ColorBlack
StyleTruck Mount
DescriptionTwo Stage Air Compressor
Fuel TypeDiesel
Engine Horsepower9-1/8 HP

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsASME