- 14 Gauge
- Number of doors: 2
- Leveling Feet
- Doors have 3-point locking handle and 4 keys
- Work surface: 48" x 24"
- 6"H - 3/16" thick base/legs with pre-punched holes provided for lagging to floor
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Stationary Cabinet Workbench, Steel Top, 48-1/8"W x 24-1/4"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,489.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/8 in |
| Depth | 24-1/4 in |
| Height | 36-3/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 190.2 lbs |
| Nominal Height | 36-3/16 in |
Product Details
| Assembly Required | No |
| Type | Cabinet Workbench |
| Color | Gray |
| Style | Cabinet, Shelf |
| Edge Type | Lips Up |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 3403NVSLF-95 |
| Number of Cabinets | 1 |
| Top Material | Steel |
| Brand | Durham Mfg. |