Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3189918

MPN #: WTC1-1D-2424-LL

Little Giant® Stationary Compact Work Center Cabinet with Center Shelf, 24"W x 24"D, Gray

Product Description
This Compact Work Center Cabinet features a 1-3/4" butcher block top measuring 24"D x 24"W, and a keyed handle with a 3-point locking mechanism. Leg levelers allow adjustment on uneven floors.

Features:
  • Leg levelers: 34" - 37" OAH
  • Center Shelf
  • Door with keyed handle


PRICE
$815.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height37 in
Weight Capacity1000 lbs
Weight150 lbs
Nominal Height34 - 37 in

Product Details

Assembly RequiredNo
TypeCabinet Workbench
Shelf TypeFlush
ColorGray
Number of Drawers0
StyleCabinet, Shelf
Edge TypeSquare
Country of OriginUSA
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Leg TypeAdjustable
Manufacturers Part NumberWTC1-1D-2424-LL
Top MaterialButcher Block
BrandLittle Giant

Warranty

Warranty1 yr