Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3778376

MPN #: 24ESA29

New Age Industrial Stationary HD Welded Equipment Stand with Aluminum Top, 29"W x 24"D x 24"H

Product Description
Model 24ESA29: Stationary Heavy Duty All-Aluminum Equipment Stand Ideal for decluttering professional workspaces, the 24ESA29 is an all-purpose heavy-duty equipment stand that provides a stable foundation for appliances such as meat grinders and mixers. Constructed entirely from primary-grade aluminum, this 24" x 29" stand features a removable solid aluminum top and an open-base design to simplify cleaning and promote better sanitation.

Despite its lightweight material, the unit boasts an impressive 1,000 lb weight capacity. Adjustable feet are included to ensure easy leveling on various floor surfaces. NSF certified and made in the USA, the 24ESA29 comes with a lifetime guarantee against rust and corrosion plus a 5-year guarantee on workmanship and material defects.

These stands are trusted by professionals across many sectors for their durability and sanitary design. They are an ideal solution for foodservice, hospitality, healthcare, laboratories, educational institutions, concessions areas, stadiums and so much more! The modular design allows for a quick setup, and the clear labeling on the legs makes height adjustments a simple process to optimize your workspace ergonomics.

Key Features & Benefits:
  • Heavy-Duty 1,000 lbs Capacity: Provides a robust foundation for even your heaviest appliances
  • Durable Welded Aluminum Construction: All-welded frame and primary grade aluminum provide natural resistance to rust and corrosion
  • Sanitary & Easy to Clean: Removable top and optional undershelf lift off for hassle-free cleaning
  • Versatile Functionality: Ideal for a wide range of kitchen appliances as well as general storage
  • Flexible Options: Available in aluminum or stainless steel tops, and with stationary or mobile configurations
  • NSF Certified: Meets the highest standards for public health and safety in commercial environments
  • Stationary Units: Equipped with NSF-certified adjustable feet for quick stabilization and easy leveling on uneven floors
  • Mobile Units: Equipped with four stem-type swivel casters with brakes for smooth transport throughout your facility


PRICE
$689.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth24 in
Height24 in
Weight Capacity1000 lbs
Weight17.4 lbs
Shelf Gauge12 ga
Gauge12/13 ga

Product Details

Assembly RequiredNo
TypeEquipment Stand
Shelf Capacity500 lbs
Number of Legs4
ColorSilver
Country of OriginU.S.A.
Leg StyleSquare Tubular Leg
Number of Shelves1
MaterialAluminum
Leg TypeAdjustable
Manufacturers Part Number24ESA29
Shelf MaterialAluminum
Leg MaterialAluminum
Top MaterialAluminum
BrandNew Age Industrial

Compliance & Certifications

CertificationsNSF