Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB240918BG

MPN #: QFS224-24IV

Quantum Tip Out Bin Floor Stand QFS224-24- Double Sided 24" H Ivory

Product Description
DOUBLE SIDED CLEAR TIP OUT BIN STANDS
Stationary Double Sided Unit 24"H
Pre-configured storage unit allows you to efficiently store and organize small to large parts & supplies. Durable frame is made of heavy duty 14 gauge steel with powder coat finish. Bin stands include plastic drawer cabinets made with durable polystyrene housing and transparent bins. Tip out bin compartments tilt at a 45° angle and can easily be removed. Clear bin front provides a complete view of inventory. Each compartment includes a label area for identifying contents. Easy to assemble.

Includes:
(2) 3 Bin Unit
(2) 4 Bin Unit
(2) 5 Bin Unit

PRICE
$1,105.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width23-5/8 in
Height28 in
Size (L x W x H)16 x 23-5/8 x 28 in
Weight122 lbs

Product Details

Assembly RequiredYes
TypeDouble Sided Tip Out Bin
Frame Color FamilyIvory
Number of Bins24
StyleStationary
MaterialSteel
Bin ColorClear
Manufacturers Part NumberQFS224-24IV
Bin MaterialPlastic
BrandQuantum Storage Systems